Shop All Solenoid Valve Coils
Plast-O-Matic
Solenoid Valve Coil, 120/110V, 60/50 Hz, 1W
Mfr # W11-120/60
Zoro # G3925652
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Watts 11 W
- Coil Insulation Class F
- Coil Enclosure General Purpose with Junction Box
- NEMA Rating 1, 2, 3, 3S, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # W11-120/60
- Zoro # G3925652
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 9/16 in |
Inner Hole Height | 1 5/8 in |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 1/2 In. NPT Conduit, Includes Enclosure Enclosure Included, Inner Hole Diameter 9/16 in, Inner Hole Height 1 5/8 in, Voltage 120V AC, Compatible with Manufacturer Model Number PS050, PS075, PS100, PS150, PS200, PS300, Connector Type Form A, Wattage 11 W, Holding Current 24 VA, NEMA Enclosure Rating 4X, Standards CSA, Inrush Current 66 VA, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 2 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink (SB151512-N3)
- LEGEND VALVE 1/2 NO LEAD PRESS x MNPT UNION (450-823P)
- CHERNE Pipe Plug, Mechanical, 0.75 In (269867)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- PLAST-O-MATIC Solenoid Valve Coil, 24VDC, 17W (W11-024DC)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- REXROTH SOLENOID COIL 110V-AC VALVE PARTS AND ACCESSORY (5428477772)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- Plast-O-Matic Solenoid Valve Coils