Shop All Cooling Sight Glasses
Plast-O-Matic
Single Wall Sight, 3 In. FNPT, PVC
Mfr # GX300V-PV
Zoro # G3945812
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type Pipe Threads
- Connection Material PVC
- Sight Material Acrylic
- Sight Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GX300V-PV
- Zoro # G3945812
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 3 in |
Sight Length | 3 3/8 in |
Overall Length | 8.4 in |
Outside Diameter | 5 1/2 in |
Connection Thread Size | 3 in |
Window Diameter | 4 3/8 in |
Bolt Circle Diameter | 4 3/8 in |
Description
Single Wall Sight Flow Indicator, Body Material PVC, Number of Walls Single, Connection Type Pipe Threads, Connection Thread Size 3 in, Thread Gender Female, Thread Type NPT, Pipe Size 3 in, Maximum Operating Pressure 110 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 8.4 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 20x22x1 Pleated Air Filter, MERV 8 (80055.012022)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- YELLOW JACKET Black Hose (29805)
- YELLOW JACKET Gauge, 3 1/8In Dia, Low Side, Blue, 350 psi (49516)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PLAST-O-MATIC Single Wall Sight, 1/2 In. FNPT, PVC (GX050V-PV)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-C19A000)
- Plast-O-Matic Cooling Sight Glasses