Shop All Cooling Sight Glasses
Plast-O-Matic
Single Wall Sight, 3 In. FNPT, Poly
Mfr # GX300V-PP
Zoro # G4129334
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type Pipe Threads
- Connection Material Polypropylene
- Sight Material Acrylic
- Sight Length 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GX300V-PP
- Zoro # G4129334
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 3 in |
Sight Length | 3 3/8 in |
Overall Length | 8.4 in |
Window Diameter | 4 3/8 in |
Bolt Circle Diameter | 4 3/8 in |
Connection Thread Size | 3 in |
Outside Diameter | 5 1/2 in |
Description
Single Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Single, Connection Type Pipe Threads, Connection Thread Size 3 in, Thread Gender Female, Thread Type NPT, Pipe Size 3 in, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 8.4 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT A/C Hose Adapter Coupler, Brass, 1"W (72151)
- FENWAL Ignition Control Board, 120V (35-725913-000)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UA-OB)
- CHAMPION COOLER Aspen Pad, 22"x27", PK4 (310085-1)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PLAST-O-MATIC Single Wall Sight, 1/2 In. FNPT, PVC (GX050V-PV)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- PARKER Sight Glass (PSG-5S)
- Plast-O-Matic Cooling Sight Glasses