Shop All Cooling Sight Glasses
Plast-O-Matic
Single Wall Sight, 1/2 In. FNPT, PVC
Mfr # GX050V-PV
Zoro # G4162681
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Connection Type Pipe Threads
- Connection Material PVC
- Sight Material Acrylic
- Sight Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GX050V-PV
- Zoro # G4162681
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 1/2 in |
Sight Length | 2 1/4 in |
Overall Length | 4.8 in |
Outside Diameter | 2 1/2 in |
Bolt Circle Diameter | 1 1/2 in |
Window Diameter | 1 1/2 in |
Connection Thread Size | 1/2 in |
Description
Single Wall Sight Flow Indicator, Body Material PVC, Number of Walls Single, Connection Type Pipe Threads, Connection Thread Size 1/2 in, Thread Gender Female, Thread Type NPT, Pipe Size 1/2 in, Maximum Operating Pressure 140 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 4.8 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DELTA BREEZ Single Speed Fan 300 Cfm (PRO300)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- AIR-CARE 20"x30"x1" Electrostatic Air Filter (ES20301)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- ARCHON INDUSTRIES Sight Flow Indicator, 4" L, 1-1/2" Pipe (AKGF015-A19A000)
- SUPCO Eye Sight Glass, 3/8" MF x 3/8" FF (SG115)
- Plast-O-Matic Cooling Sight Glasses