Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Shut-Off Valve, Pneumatic, 1/4 In., FNPT
Mfr # BSDA025T-NC-PP
Zoro # G3998942
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material Polypropylene
- Pipe Size 1/4 in
- Overall Height 2.37 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # BSDA025T-NC-PP
- Zoro # G3998942
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Height | 2.37 in |
Overall Length | 2 in |
Length | 2 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1.1, Nominal Valve Size 1/4 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material Polypropylene, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- TRICO Lubricant, 1 G (30659)
- TIMKEN TIM 14C, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (14C)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- Plast-O-Matic Pneumatic Valves