Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Shut-Off Valve, Pneumatic, 1 In., FNPT
Mfr # BSDAM100T-NC-PV
Zoro # G3957064
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1 in
- Overall Height 5.07 in
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # BSDAM100T-NC-PV
- Zoro # G3957064
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Height | 5.07 in |
Overall Length | 3.5 in |
Length | 3 1/2 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 6.3, Nominal Valve Size 1 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 140 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material PVC, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 3.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- SKF SKF 6307 Z HT51, Single Row Ball Bearings (6307 Z HT51)
- DAYTON BM-4225 Ball Bearing Style Bench Mandrel (6L099)
- DONALDSON Clamp, V-Band 5.8 In (149 Mm) (P206607)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- LEGRIS Compact Flow Control, 6mm Tube, 1/8 In (7065 06 10)
- Plast-O-Matic Pneumatic Flow Control Valves