Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Shut-Off Valve, Pneumatic, 1 In., FNPT
Mfr # BSDAM100T-NC-PP
Zoro # G3960232
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material Polypropylene
- Pipe Size 1 in
- Overall Height 5.07 in
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # BSDAM100T-NC-PP
- Zoro # G3960232
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Height | 5.07 in |
Overall Length | 3.5 in |
Length | 3 1/2 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 6.3, Nominal Valve Size 1 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material Polypropylene, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 3.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TRCFD3575)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- Plast-O-Matic Pneumatic Valves