Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Shut-Off Valve, Pneumatic, 1-1/2 In.
Mfr # BSDA150T-NC-PP
Zoro # G4029794
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Connection FNPT
- Pipe Size 1 1/2 in
- Overall Height 8 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # BSDA150T-NC-PP
- Zoro # G4029794
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Height | 8 in |
Overall Length | 5 in |
Length | 5 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 17, Nominal Valve Size 1 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Corrosive Chemicals, Water, Diaphragm Material PTFE, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 100 psi, Valve Deactivated State Normally Closed (NC), Body Material Polypropylene, Diaphragm Valve Type 3-Way, Seal Material PTFE, Overall Length 5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW3850-H)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- NUMATICS Swivel, 1/2In NPT, 1/2In Push In (4FPTN16)
- Plast-O-Matic Pneumatic Valves