Shop All Relief Valves
Plast-O-Matic
Relief Valve, 2 In, 5 to 100 psi, PVC
Mfr # RVDT200T-PV
Zoro # G4106812
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # RVDT200T-PV
- Zoro # G4106812
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Length | 6" |
Overall Height | 24-11/16" |
Details
Body Material | PVC |
Item | Adjustable Antisiphon Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Factory Set Pressure | 100 psi |
Temp. Range | 32 Degrees to 140 Degrees F |
Seat Material | PTFE |
Pressure Range | 5 to 100 psi |
Spring Material | Zinc-Plated Steel |
Test Lever | No |
Application | Water, Ultra-Pure Water, Concentrated Etchants |
Description
Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Pressure Range 5 to 100 psi, Overall Height 24 11/16 in, Application Concentrated Etchants, Ultra-Pure Water, Water, Overall Length 6 in, Seat Material PTFE, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- B & K NIPPLE GALV 2.5""X4"" (569-040BC)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-5/8" OD Tube, Electro Galvanized Gold (100262)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PV)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-200)
- Plast-O-Matic Valves