Shop All Relief Valves
Plast-O-Matic
Relief Valve, 1 In, 5 to 100 psi, PVC
Mfr # RVDTM100T-PV
Zoro # G4130917
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVDTM100T-PV
- Zoro # G4130917
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Overall Height | 11 27/32 in |
Overall Length | 3 1/2 in |
Details
Body Material | PVC |
Item | Adjustable Antisiphon Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Application | Concentrated Etchants, Ultra-Pure Water, Water |
Seat Material | PTFE |
Spring Material | Zinc-Plated Steel |
Pressure Range | 5 to 100 psi |
Test Lever | No |
Factory Set Pressure | 100 psi |
Temp. Range | 32 Degrees to 140 Degrees F |
Description
Adjustable Antisiphon Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Pressure Range 5 to 100 psi, Overall Height 11 27/32 in, Application Concentrated Etchants, Ultra-Pure Water, Water, Overall Length 3 1/2 in, Seat Material PTFE, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS150-30)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x Socket (9837-131)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV1.5""HX (PVC003040600)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- PLAST-O-MATIC Relief Valve, 1-1/4 In, 5 to 100 psi, PVC (RVT125V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PP)
- AQUATROL Adjustable Relief Valve, 1/2 In, 250 psi (69A1A1M2U1-250)
- Plast-O-Matic Valves