Shop All Relief Valves
Plast-O-Matic
Relief Valve, 1-1/2 In, 5 to 100 psi, PVC
Mfr # RVT150V-PV
Zoro # G3982291
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 1 1/2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVT150V-PV
- Zoro # G3982291
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 1 1/2" |
Overall Height | 13 1/4 in |
Overall Length | 4 1/2 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | No |
Seat Material | Viton |
Pressure Range | 5 to 100 psi |
Factory Set Pressure | 100 psi |
Application | Acids, Highly Corrosive Liquids |
Spring Material | Zinc-Plated Steel |
Temp. Range | 32 Degrees to 140 Degrees F |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Pressure Range 5 to 100 psi, Overall Height 13 1/4 in, Application Acids, Highly Corrosive Liquids, Overall Length 4 1/2 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- MOEN Edgestone 24" Towel Bar Brushed Nickel (YB4694BN)
- PLAST-O-MATIC Relief Valve, 2 In, 5 to 100 psi, PVC (RVDT200T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVT050V-PV)
- BELL & GOSSETT 790-3/4-30# 790,000BTU RelfVlv (110121)
- Plast-O-Matic Relief Valves