Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 2 In, 5 to 100 psi
Mfr # RVT200V-PV
Zoro # G4217114
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Outlet Size 2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVT200V-PV
- Zoro # G4217114
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 2" |
Outlet Size | 2" |
Overall Length | 5 1/2 in |
Overall Height | 15 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Zinc-Plated Steel |
Temp. Range | 32 Degrees to 140 Degrees F |
Pressure Range | 5 to 100 psi |
Factory Set Pressure | 100 psi |
Test Lever | No |
Application | Acids, Highly Corrosive Liquids |
Seat Material | Viton |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 in, Pressure Range 5 to 100 psi, Overall Height 15 in, Application Acids, Highly Corrosive Liquids, Overall Length 5 1/2 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-075)
- HYDRA-ZORB Strut Mount Cushion Clamp, 34mm, Electro Galvanized Gold (34MMHZ)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 2 In, 5 to 100psi (RVDT200T-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 3/4 In, 100 psi (RVDT075T-PV)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PV)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- Plast-O-Matic Valves