Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 1/2In, 5 to 100 psi
Mfr # RVT050V-PV
Zoro # G4029636
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVT050V-PV
- Zoro # G4029636
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 7 1/4 in |
Overall Length | 2 1/2 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Zinc-Plated Steel |
Test Lever | No |
Temp. Range | 32 Degrees to 140 Degrees F |
Factory Set Pressure | 100 psi |
Application | Acids, Highly Corrosive Liquids |
Seat Material | Viton |
Pressure Range | 5 to 100 psi |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Pressure Range 5 to 100 psi, Overall Height 7 1/4 in, Application Acids, Highly Corrosive Liquids, Overall Length 2 1/2 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" Electric Brass Ball Valve 12VDC (8E064LF-001-2)
- CHARLOTTE PIPE AND FOUNDRY 2-1/2 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 2600HA)
- ZURN 6 " Plastic Drain Dome (P1910-SEMI-DOME)
- DANCO Ball Tank Toilet Eljer (80813)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PP)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PVC (RVT150V-PV)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- CASH ACME Vacuum Relief Valve, Brass, NPT, Vented (22397LF)
- Plast-O-Matic Valves