Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 1/2In, 5 to 100 psi
Mfr # RVT050V-PP
Zoro # G4213596
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Polypropylene
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVT050V-PP
- Zoro # G4213596
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 7 1/4 in |
Overall Length | 2 1/2 in |
Details
Body Material | Polypropylene |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Zinc-Plated Steel |
Pressure Range | 5 to 100 psi |
Seat Material | Viton |
Application | Acids, Highly Corrosive Liquids |
Test Lever | No |
Factory Set Pressure | 100 psi |
Temp. Range | 32 Degrees to 180 Degrees F |
Description
Adjustable Back Pressure Relief Valve, Body Material Polypropylene, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Pressure Range 5 to 100 psi, Overall Height 7 1/4 in, Application Acids, Highly Corrosive Liquids, Overall Length 2 1/2 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 180 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- KNAUF INSULATION 3# 1"X24"X48" Knauf Plain Fg Insul Brd 160/Slv Pk (5002407)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESAB)
- ZURN Ball Vlv, 3/4 Lead Free Ss Hndl (34-850XL)
- PLAST-O-MATIC Pressure Relief Valve, 1/2In, 5 to 100 psi (RVD050V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PP)
- PLAST-O-MATIC Relief Valve, 1-1/4 In, 5 to 100 psi, PVC (RVT125V-PV)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PV)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13101B10)
- Plast-O-Matic Valves