Shop All Relief Valves
Plast-O-Matic
Pressure Relief Valve, 1/2In, 5 to 100 psi
Mfr # RVD050V-PV
Zoro # G4188922
original price:
$477.97
33% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # RVD050V-PV
- Zoro # G4188922
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 5 13/16 in |
Overall Length | 2 3/8 in |
Details
Body Material | PVC |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Spring Material | Zinc-Plated Steel |
Test Lever | No |
Pressure Range | 5 to 100 psi |
Factory Set Pressure | 100 psi |
Temp. Range | 32 Degrees to 140 Degrees F |
Application | Corrosives |
Seat Material | Viton |
Description
Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Pressure Range 5 to 100 psi, Overall Height 5 13/16 in, Application Corrosives, Overall Length 2 3/8 in, Seat Material Viton, Spring Material Zinc-Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NTF3)
- DIXON Worm Gear Clamp, 3-9/16 to 4-1/2 in Clamp, SS Band, Domestic (HSS64)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- BECK 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018804)
- PLAST-O-MATIC Relief Valve, 1 In, 5 to 100 psi, PVC (RVDTM100T-PV)
- PLAST-O-MATIC Pressure Relief Valve, 2 In, 5 to 100 psi (RVT200V-PV)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- PLAST-O-MATIC Pressure Relief Valve, 3 In, 5 to 100 psi (RVTX300V-PV)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- KUNKLE VALVE Adjustable Relief Valve, 2 In, 100 psi (0019-H11-MG0100)
- Plast-O-Matic Relief Valves