Shop All Pressure Regulators
Plast-O-Matic
Pressure Regulator, 3/4 In, 5 to 125 psi
Mfr # PRHM075V-PP
Zoro # G4058327
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PRHM
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Connection Type NPT
- Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PRHM075V-PP
- Zoro # G4058327
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 1/2 in |
Height | 13 13/16 in |
Details
Item | Pressure Regulator |
Series | PRHM |
Connection Type | NPT |
Body Material | Polypropylene |
Max. Pressure | 150 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 5 to 125 psi |
Application | Corrosive and Ultra-Pure Liquid |
Seal Material | Viton |
Description
Pressure Regulator, Series PRHM, Body Material Polypropylene, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/2 in, Height 13 13/16 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material Viton, Max. Temp. 180 Degrees F, Max. Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 42" Grab Bar (25162-BN)
- RINNAI Control-R Wi-Fi Motion Sensor (RWMMS01)
- ASCO Rebuild Kit, for 4NWZ7 (323480)
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PV)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- Plast-O-Matic Valves