Shop All Pressure Regulators
Plast-O-Matic
Pressure Regulator, 3 In, 10 to 125 psi
Mfr # PRH300V-PV
Zoro # G3913646
product price: $2,970.99
/ea
Free Shipping & Returns
$2,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Series PRH
- Inlet Size 3 in
- Outlet Size 3 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PRH300V-PV
- Zoro # G3913646
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3" |
Inlet Size | 3 in |
Outlet Size | 3 in |
Length | 8 in |
Height | 23 in |
Details
Item | Pressure Regulator |
Series | PRH |
Connection Type | FNPT |
Body Material | PVC |
Max. Pressure | 150 psi |
Max. Temp. | 140 Degrees F |
Seal Material | Viton |
Pressure Adjustment Range | 10 to 125 psi |
Application | Corrosive and Ultra-Pure Liquid |
Description
Pressure Regulator, Series PRH, Body Material Machined PVC, Inlet Size 3 in, Outlet Size 3 in, Length 8 in, Height 23 in, Connection Type FNPT, Pressure Adjustment Range 10 to 125 psi, Seal Material Viton, Max. Temp. 140 Degrees F, Max. Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hose Kit (137028)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- KOHLER Brenham Shroud/Lavatory, 1 Hole (1999-1-0)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- PLAST-O-MATIC Pressure Regulator, 2 In, 10 to 125 psi (PRHM200V-PP)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- PLAST-O-MATIC Pressure Regulator, 1 In, 5 to 125 psi (PRHM100V-PV)
- PLAST-O-MATIC Pressure Regulator, 2 In, 5 to 125 psi (PRHM200V-PV)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PV)
- WATTS Pressure Regulator, 1/4", FNPT x FNPT (LF263A 50-175)
- Plast-O-Matic Valves