Shop All Pressure Regulators
Plast-O-Matic
Pressure Regulator, 2 In, 5 to 125 psi
Mfr # PRHM200V-PV
Zoro # G3929922
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Series PRHM
- Inlet Size 2 in
- Outlet Size 2 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # PRHM200V-PV
- Zoro # G3929922
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2" |
Inlet Size | 2 in |
Outlet Size | 2 in |
Length | 7 in |
Height | 11 15/16 in |
Details
Item | Pressure Regulator |
Series | PRHM |
Connection Type | NPT |
Body Material | PVC |
Max. Pressure | 150 psi |
Max. Temp. | 140 Degrees F |
Application | Corrosive and Ultra-Pure Liquid |
Seal Material | Viton |
Pressure Adjustment Range | 5 to 125 psi |
Description
Pressure Regulator, Series PRHM, Body Material Machined PVC, Inlet Size 2 in, Outlet Size 2 in, Length 7 in, Height 11 15/16 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material Viton, Max. Temp. 140 Degrees F, Max. Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK100050)
- ZORO SELECT Flexible Cap, For Pipe Size 5" (QC-105)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- PLAST-O-MATIC Pressure Regulator, 1 In, 5 to 125 psi (PRHM100V-PV)
- PLAST-O-MATIC Pressure Regulator, 3 In, 10 to 125 psi (PRH300V-PV)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PV)
- PLAST-O-MATIC Pressure Regulator, 1/2 In, 5 to 125 psi (PRHM050V-PV)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- PLAST-O-MATIC Pressure Regulator, 2 In, 10 to 125 psi (PRHM200V-PP)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- Plast-O-Matic Valves