Shop All Gauge guards, Seals & Accessories
Plast-O-Matic
Mini Gauge Gd, Poly, Viton Dia, 1/4 In
Mfr # GGMEV1-PP
Zoro # G5104976
original price:
$51.00
10% off
new price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Diaphragm Material Viton
- Max. Pressure 250 psi
- Gauge Port (F)NPT (In.) 1/4 in
- (F)NPT Fitting (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GGMEV1-PP
- Zoro # G5104976
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Overall Width | 1.38 in |
Gauge Port Size | 1/2 in NPT |
Overall Length | 1.375 in |
Connection Size | 1/4 in |
Details
Item | Gauge Guard |
Material | polypropylene |
Diaphragm Material | Viton |
Max. Pressure | 250 psi |
Gauge Port (F)NPT (In.) | 1/4 in |
(F)NPT Fitting (In.) | 1/2 in |
Max. Temp. | 180 Degrees F |
Accuracy | +/-4% |
Maximum Pressure | 250 psi |
Ambient Operating Temperature Range | 0 Degrees to 185 Degrees F |
Body Material | Polypropylene |
Series | GGME |
O-Ring Material | Buna-N |
Application | Marine Applications, Spas, Swimming Pools, Water Conservation, Water Softening |
Mounting | Inline |
System-Side Connection | 1/4 in FNPT |
Connection Type | FNPT |
Compatible Brand and Series | Universal |
Connector Material | Glass-Filled Polypropylene |
Description
Gauge Guard, Connection Size 1/4 in, Connection Type FNPT, Diaphragm Material Viton, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material Polypropylene, Connector Material Glass-Filled Polypropylene, Ambient Operating Temperature Range 0 Degrees to 185 Degrees F, Series GGME, Compatible Brand and Series Universal, Gauge Port Size 1/2 in NPT, Accuracy +/-4 Percent, Application Marine Applications, Spas, Swimming Pools, Water Conservation, Water Softening, Mounting Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- TAYLOR 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6096L)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM1409LF)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/2 InGauge Port (GGTSX1-PP)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- Plast-O-Matic Gauge guards, Seals & Accessories