Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 2", Fkm, Socket
Mfr # MBV200VS-PV
Zoro # G0759363
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way True Union
- Valve Structure Ball
- Ball Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV200VS-PV
- Zoro # G0759363
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,PVC,2",Fkm,Socket |
Connection Type | socket |
Description
Manual Ball Valve,PVC,2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- EEMAX Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX65T)
- USA INDUSTRIALS Pipe Nipple - 304SS - #150 - Reducing Hex Nipple - 1/4" x 1/8" MNPT (ZUSA-PF-271)
- RIDGID Press Ring Actuator, 1 1/2 to 2 in Pipe (21878)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- LEGEND VALVE 1" T-712 S.S. BALL VALVE (113-145)
- Plast-O-Matic Ball Valves