Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 2", Epdm, Threaded
Mfr # MBV200EPT-PV
Zoro # G0759147
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way True Union
- Seat Material PTFE
- Valve Structure Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # MBV200EPT-PV
- Zoro # G0759147
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Seat Material | PTFE |
Valve Structure | Ball |
Item | Manual Ball Valve,PVC,2",Epdm,Threaded |
Ball Valve Basic Body Material | Plastic |
Connection Type | Threaded |
Max. Pressure | 175 psi |
Ball Material | Thermoplastic |
Description
Manual Ball Valve,PVC,2 In.,Epdm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND23)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100068)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (UPBA475B 1 1/4)
- Plast-O-Matic Ball Valves