Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1/2", Epdm, Socket
Mfr # MBV050EPS-PV
Zoro # G0759217
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style 2-Way True Union
- Connection Type socket
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # MBV050EPS-PV
- Zoro # G0759217
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Connection Type | socket |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,PVC,1/2",Epdm,Socket |
Ball Valve Basic Body Material | Plastic |
Valve Structure | Ball |
Seat Material | PTFE |
Ball Material | Thermoplastic |
Product Type | Manual Ball Valve,PVC,1/2",Epdm,Socket |
Description
Manual Ball Valve,PVC,1/2 In.,Epdm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 5 In, 304SS (330-129)
- BUCKAROOS 4-1/2" Od Pipe Saddle 22 Gauge-12" Long 50/Bucket (1045-12-22 RD BUCKET)
- STEEL & OBRIEN 1" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1X3.5-304)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- FIROMATIC B104Cf 3/8" Flare X 1/4" Npt(M) (B104CF)
- Plast-O-Matic Ball Valves