Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1", Fkm, Socket
Mfr # MBV100VS-PV
Zoro # G0759208
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style 2-Way True Union
- Valve Structure Ball
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV100VS-PV
- Zoro # G0759208
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Valve Structure | Ball |
Connection Type | socket |
Ball Valve Basic Body Material | Plastic |
Item | Manual Ball Valve,PVC,1",Fkm,Socket |
Ball Material | Thermoplastic |
Max. Pressure | 175 psi |
Seat Material | PTFE |
Description
Manual Ball Valve,PVC,1 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- STREAMLINE Copper Flange (W 02802NL)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, BSPT (ZUSA-PF-10266)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810S-SS-N-1/8)
- Plast-O-Matic Ball Valves