Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1-1/4", Fkm, Socket
Mfr # MBV125VS-PV
Zoro # G0759250
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style 2-Way True Union
- Valve Structure Ball
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV125VS-PV
- Zoro # G0759250
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Valve Structure | Ball |
Max. Pressure | 175 psi |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Connection Type | socket |
Item | Manual Ball Valve,PVC,1-1/4",Fkm,Socket |
Ball Material | Thermoplastic |
Description
Manual Ball Valve,PVC,1-1/4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152469)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- CHICAGO FAUCET Index Button Kit, Includes Two Buttons (665-309KJKNF)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1/2", Fkm, Npt (ABVA050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 2", Fkm, Sockt (ABRA200VS-PV)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- Plast-O-Matic Ball Valves