Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, PVC, 1-1/2", Epdm, Thread
Mfr # MBV150EPT-PV
Zoro # G0759153
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style 2-Way True Union
- Ball Valve Basic Body Material Plastic
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV150EPT-PV
- Zoro # G0759153
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | PVC |
Body Style | 2-Way True Union |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 175 psi |
Seat Material | PTFE |
Valve Structure | Ball |
Connection Type | Threaded |
Item | Manual Ball Valve,PVC,1-1/2",Epdm,Thread |
Ball Material | Thermoplastic |
Description
Manual Ball Valve,PVC,1-1/2 In.,Epdm,Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385050.002)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TIER1-US-WF0100 3M Aqua-Pure Easy C-Complete Under Sink Filter System (TIER1-US-WF0100)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic, Material of Construction: Metal and Plastic (SP8295)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- CHEMTROL 3/4" Socket x Thread PVC Ball Valve Inline True Union (MA930U8)
- Plast-O-Matic Ball Valves