Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1/2", Fkm, Threaded
Mfr # MBV050VT-CP
Zoro # G0759427
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style 2-Way True Union
- Seat Material PTFE
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV050VT-CP
- Zoro # G0759427
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Seat Material | PTFE |
Connection Type | Threaded |
Max. Pressure | 175 psi |
Valve Structure | Ball |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Item | Manual Ball Valve,CPVC,1/2",Fkm,Threaded |
Description
Manual Ball Valve,CPVC,1/2 In.,Fkm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8747-PC)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-061-001)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Ep, Npt (ABVS075EPT-CP)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- NUTECH 1-1/2" FNPT Combination Strainer Valve (SV3E-150F-150F)
- Plast-O-Matic Valves