Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1/2", Fkm, Socket
Mfr # MBV050VS-CP
Zoro # G0759521
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style 2-Way True Union
- Max. Pressure 175 psi
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV050VS-CP
- Zoro # G0759521
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Max. Pressure | 175 psi |
Connection Type | socket |
Seat Material | PTFE |
Ball Material | Thermoplastic |
Ball Valve Basic Body Material | Plastic |
Item | Manual Ball Valve,CPVC,1/2",Fkm,Socket |
Valve Structure | Ball |
Description
Manual Ball Valve,CPVC,1/2 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- ZURN Handle Seal, Plastic (P6000-M9)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall (526-AC31810)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Ep, Npt (ABVS100EPT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 3/4", Fkm, Socket (ABVA075VS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- Plast-O-Matic Valves