Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1", Fkm, Threaded
Mfr # MBV100VT-CP
Zoro # G0759433
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style 2-Way True Union
- Valve Structure Ball
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # MBV100VT-CP
- Zoro # G0759433
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Valve Structure | Ball |
Ball Valve Basic Body Material | Plastic |
Seat Material | PTFE |
Connection Type | Threaded |
Item | Manual Ball Valve,CPVC,1",Fkm,Threaded |
Ball Material | Thermoplastic |
Max. Pressure | 175 psi |
Description
Manual Ball Valve,CPVC,1 In.,Fkm,Threaded
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 4" Black Union (4316002822)
- T&S BRASS Valve, Glass Filler , N/S, Kit (015589-40)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-B-BR)
- ZURN 2"- 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ1-PV2)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1/2", Fkm, Threaded (MBV050VT-CP)
- PLAST-O-MATIC Air Actuated Valve, CPVC, 1/2", Fkm, Socket (ABVA050VS-CP)
- PLAST-O-MATIC Air x Spring Valve, PVC, 1", Ep, Socketket (ABVS100EPS-PV)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (UPBA475B 1/4)
- Plast-O-Matic Ball Valves