Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1", Fkm, Socket
Mfr # MBV100VS-CP
Zoro # G0759661
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style 2-Way True Union
- Seat Material PTFE
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV100VS-CP
- Zoro # G0759661
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Connection Type | socket |
Ball Material | Thermoplastic |
Max. Pressure | 175 psi |
Valve Structure | Ball |
Item | Manual Ball Valve,CPVC,1",Fkm,Socket |
Description
Manual Ball Valve,CPVC,1 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Concentric Vent, 2" (CVENT-2)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 2" (4381048250)
- ZORO SELECT 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P459)
- ZORO SELECT 1/8" Compression Low Lead Brass Nut (700061-02)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Threaded (MBV100VT-PV)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 1", Fkm, Socket (ABVS100VS-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Socket (MBV050EPS-PV)
- PLAST-O-MATIC Air Actuatd Ball Valve, CPVC, 1/2", Fkm, Npt (ABVA050VT-CP)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- WEBSTONE 1" IPS x Hose Cap Brass Ball Valve with Drain 3-Way (40614)
- Plast-O-Matic Valves