Shop All Ball Valves
Plast-O-Matic
Manual Ball Valve, CPVC, 1-1/4", Fkm, Socket
Mfr # MBV125VS-CP
Zoro # G0759637
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material CPVC
- Body Style 2-Way True Union
- Ball Material Thermoplastic
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # MBV125VS-CP
- Zoro # G0759637
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | CPVC |
Body Style | 2-Way True Union |
Ball Material | Thermoplastic |
Connection Type | socket |
Ball Valve Basic Body Material | Plastic |
Max. Pressure | 175 psi |
Item | Manual Ball Valve,CPVC,1-1/4",Fkm,Socket |
Valve Structure | Ball |
Seat Material | PTFE |
Description
Manual Ball Valve,CPVC,1-1/4 In.,Fkm,Socket
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- KOHLER Valve Kit, Sc, Falling Water (77548-B)
- KOHLER Numi 2.0 Intelligent Toilet (30754-PA-0)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Fkm, Socket (MBV125VS-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Epdm, Threaded (MBV050EPT-PV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1-1/4", Epdm, Thread (MBV125EPT-PV)
- PLAST-O-MATIC Air x Spring Valve, PVC, 3/4", Fkm, Npt (ABVS075VT-PV)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 3-Way (EYHG3AUE20)
- Plast-O-Matic Ball Valves