Shop All Gauge guards, Seals & Accessories
Plast-O-Matic
Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port
Mfr # GGVS1-PV
Zoro # G5136713
original price:
$153.34
19% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Gauge Port (F)NPT (In.) 1/4 in
- Max. Pressure 250 psi
- Accuracy +/-3%
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GGVS1-PV
- Zoro # G5136713
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Overall Length | 2.625 in |
Overall Height | 5.437 in |
Connection Size | 1/2 in |
Gauge Port Size | 1/4 in NPT |
Overall Width | 2.625 in |
Details
Item | Gauge Guard |
Material | PVC |
Gauge Port (F)NPT (In.) | 1/4 in |
Max. Pressure | 250 psi |
Accuracy | +/-3% |
Max. Temp. | 140 Degrees F |
Diaphragm Material | Viton |
(F)NPT Fitting (In.) | 1/2 in |
Ambient Operating Temperature Range | 0 Degrees to 140 Degrees F |
Connector Material | Stainless Steel |
Connection Type | FNPT |
O-Ring Material | Buna-N |
Series | GGS |
Application | Highly Corrosive Fluid Lines, Ultra-Pure |
Mounting | Inline |
System-Side Connection | 1/2 in FNPT |
Maximum Pressure | 250 psi |
Compatible Brand and Series | Universal |
Body Material | PVC |
Description
Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material Viton, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material PVC, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 140 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.437 in, Overall Length 2.625 in, Overall Width 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 In Gauge Pt (GGVS1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/2 InGauge Port (GGTSX1-PP)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- Plast-O-Matic Gauge guards, Seals & Accessories