Shop All Gauge guards, Seals & Accessories
Plast-O-Matic
Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port
Mfr # GGTSX1-PV
Zoro # G5104942
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- (F)NPT Fitting (In.) 1/2 in
- Max. Temp. 140 Degrees F
- Diaphragm Material PTFE
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GGTSX1-PV
- Zoro # G5104942
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Connection Size | 1/2 in |
Gauge Port Size | 1/4 in NPT |
Overall Width | 2.625 in |
Overall Height | 5.437 in |
Overall Length | 2.625 in |
Details
Item | Gauge Guard |
Material | PVC |
(F)NPT Fitting (In.) | 1/2 in |
Max. Temp. | 140 Degrees F |
Diaphragm Material | PTFE |
Accuracy | +/-3% |
Max. Pressure | 250 psi |
Gauge Port (F)NPT (In.) | 1/2 in |
Application | Highly Corrosive Fluid Lines, Ultra-Pure |
Connector Material | Stainless Steel |
Mounting | Inline |
Body Material | PVC |
Compatible Brand and Series | Universal |
Connection Type | FNPT |
System-Side Connection | 1/2 in FNPT |
Series | GGS |
O-Ring Material | Buna-N |
Ambient Operating Temperature Range | 0 Degrees to 140 Degrees F |
Maximum Pressure | 250 psi |
Description
Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material PTFE, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material PVC, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 140 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.437 in, Overall Length 2.625 in, Overall Width 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Silver (PFQ129-DRY)
- FLUKE Fluke TL175 TwistGuard Test Leads, 2MM Dia Probe Tips, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V (3521976)
- WINTERS Water Test Gauge, 2.5 in., 0 to 300 psi (PETW217LF)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (PPC5085-G-SG.)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 In Gauge Pt (GGVS1-PP)
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "B" Disc Installed, Pressure Rating 5,000 PSI (1135-B)
- Plast-O-Matic Gauge guards, Seals & Accessories