Shop All Gauge guards, Seals & Accessories
Plast-O-Matic
Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port
Mfr # GGVSX1-PP
Zoro # G5104915
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Accuracy +/-3%
- Gauge Port (F)NPT (In.) 1/2 in
- Max. Pressure 250 psi
- (F)NPT Fitting (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # GGVSX1-PP
- Zoro # G5104915
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Overall Width | 2.625 in |
Gauge Port Size | 1/4 in NPT |
Overall Length | 2.625 in |
Overall Height | 5.437 in |
Connection Size | 1/2 in |
Details
Item | Gauge Guard |
Material | polypropylene |
Accuracy | +/-3% |
Gauge Port (F)NPT (In.) | 1/2 in |
Max. Pressure | 250 psi |
(F)NPT Fitting (In.) | 1/2 in |
Max. Temp. | 180 Degrees F |
Diaphragm Material | Viton |
Compatible Brand and Series | Universal |
Maximum Pressure | 250 psi |
Body Material | Polypropylene |
System-Side Connection | 1/2 in FNPT |
Connection Type | FNPT |
Mounting | Inline |
Ambient Operating Temperature Range | 0 Degrees to 185 Degrees F |
Application | Highly Corrosive Fluid Lines, Ultra-Pure |
O-Ring Material | Buna-N |
Series | GGS |
Connector Material | Stainless Steel |
Description
Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material Viton, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material Polypropylene, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 185 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.437 in, Overall Length 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ905-DRY-25FF)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- GENERAL TOOLS Jumper Lead Kit (CT800)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 In Gauge Pt (GGVS1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- Plast-O-Matic Gauge guards, Seals & Accessories