Shop All Gauge guards, Seals & Accessories
Plast-O-Matic
Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port
Mfr # GGTS1-PP
Zoro # G5136704
original price:
$139.00
5% off
Free Shipping & Returns
$130.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Diaphragm Material PTFE
- Max. Pressure 250 psi
- (F)NPT Fitting (In.) 1/2 in
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # GGTS1-PP
- Zoro # G5136704
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Connection Size | 1/2 in |
Gauge Port Size | 1/4 in NPT |
Overall Width | 2.625 in |
Overall Length | 2.625 in |
Overall Height | 5.437 in |
Details
Item | Gauge Guard |
Material | polypropylene |
Diaphragm Material | PTFE |
Max. Pressure | 250 psi |
(F)NPT Fitting (In.) | 1/2 in |
Accuracy | +/-3% |
Max. Temp. | 180 Degrees F |
Gauge Port (F)NPT (In.) | 1/4 in |
Ambient Operating Temperature Range | 0 Degrees to 185 Degrees F |
Connector Material | Stainless Steel |
Mounting | Inline |
Body Material | Polypropylene |
System-Side Connection | 1/2 in FNPT |
Maximum Pressure | 250 psi |
Compatible Brand and Series | Universal |
Series | GGS |
O-Ring Material | Buna-N |
Application | Highly Corrosive Fluid Lines, Ultra-Pure |
Connection Type | FNPT |
Description
Gauge Guard, Connection Size 1/2 in, Connection Type FNPT, Diaphragm Material PTFE, Maximum Pressure 250 psi, O-Ring Material Buna-N, Body Material Polypropylene, Connector Material Stainless Steel, Ambient Operating Temperature Range 0 Degrees to 185 Degrees F, Series GGS, Compatible Brand and Series Universal, Gauge Port Size 1/4 in NPT, Accuracy +/-3 Percent, Application Highly Corrosive Fluid Lines, Ultra-Pure, Mounting Inline, Overall Height 5.437 in, Overall Length 2.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L15#)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1600)
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/2 In Gauge Port (GGVSX1-PV)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/2 I Gauge Port (GGTSX1-PV)
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 In Gauge Pt (GGVS1-PP)
- PLAST-O-MATIC Gauge Gd, Poly, Viton Dia, 1/4 InGauge Port (GGVSX1-PP)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- WEKSLER Snubber, Pressure, Piston, 1/4 In, SS (RS7)
- Plast-O-Matic Gauge guards, Seals & Accessories