Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/8In FNPT, PVC, 2gpm
Mfr # FC037EP-002-000-PV
Zoro # G3999983
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 3/8 in
- Overall Length 2 in
- Min. Pressure Drop 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC037EP-002-000-PV
- Zoro # G3999983
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2 in |
Diameter | 1 1/8 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Min. Pressure Drop | 15 psi |
Diaphragm Material | EPDM |
Flow Rate | 2 gpm |
Description
Flow Control Valve, Pipe Size 3/8 in, Connection FNPT, Flow Rate 2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 in, Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Off White, 16 oz, Can (41018)
- TB WOODS QD Bushing, SK x 40MM (SK40MM)
- DAYTON Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (4M263)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 (FF6801-12-12)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- Plast-O-Matic Pneumatic Flow Control Valves