Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/8In FNPT, PVC, 1gpm
Mfr # FC037EP-001-000-PV
Zoro # G4136002
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 3/8 in
- Overall Length 2 in
- Flow Rate 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC037EP-001-000-PV
- Zoro # G4136002
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2 in |
Diameter | 1 1/8 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Flow Rate | 1 gpm |
Min. Pressure Drop | 15 psi |
Diaphragm Material | EPDM |
Description
Flow Control Valve, Pipe Size 3/8 in, Connection FNPT, Flow Rate 1 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 in, Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (EM31108)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL (PUN-H-8X1,25-BL)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- FOSTER Fost-Air 3 Way Sleeve Valve, 1/4"NPT (3W250)
- Plast-O-Matic Pneumatic Valves