Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/8In FNPT, PVC, 1.5gpm
Mfr # FC037EP-001-1/2-PV
Zoro # G4145197
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 3/8 in
- Overall Length 2 in
- Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC037EP-001-1/2-PV
- Zoro # G4145197
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2 in |
Diameter | 1 1/8 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Min. Pressure Drop | 15 psi |
Diaphragm Material | EPDM |
Flow Rate | 1 1/2 gpm |
Description
Flow Control Valve, Pipe Size 3/8 in, Connection FNPT, Flow Rate 1 1/2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 in, Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 5/8'' Bore - Steel (250058)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (928767)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 ZZ PRX)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07SA)
- Plast-O-Matic Pneumatic Valves