Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/4In FNPT, PVC, 7gpm
Mfr # FC075EP-007-PV
Zoro # G4128835
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 3/4 in
- Overall Length 3 1/4 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC075EP-007-PV
- Zoro # G4128835
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3 1/4 in |
Diameter | 1 1/2 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Diaphragm Material | EPDM |
Flow Rate | 7 GPM |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 3/4 in, Connection FNPT, Flow Rate 7 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/4 in, Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- FESTO Short-Stroke Cylinder ADVC-16-10-A-P-A (ADVC-16-10-A-P-A)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-31)
- FOSTER Steel Plug, 3/4"x3/4" FPT (K6S)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- Plast-O-Matic Pneumatic Flow Control Valves