Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/4In FNPT, PVC, 6gpm
Mfr # FC075EP-006-PV
Zoro # G4068671
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 3/4 in
- Overall Length 3 1/4 in
- Min. Pressure Drop 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # FC075EP-006-PV
- Zoro # G4068671
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3 1/4 in |
Diameter | 1 1/2 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Min. Pressure Drop | 15 psi |
Flow Rate | 6 gpm |
Diaphragm Material | EPDM |
Description
Flow Control Valve, Pipe Size 3/4 in, Connection FNPT, Flow Rate 6 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/4 in, Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP60138)
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- CAMOZZI Flow Control (MCU 04-04)
- Plast-O-Matic Pneumatic Valves