Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 3/4In FNPT, PVC, 5gpm
Mfr # FC075EP-005-PV
Zoro # G4092024
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 3/4 in
- Overall Length 3 1/4 in
- Min. Pressure Drop 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC075EP-005-PV
- Zoro # G4092024
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3 1/4 in |
Diameter | 1 1/2 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Min. Pressure Drop | 15 psi |
Flow Rate | 5 gpm |
Diaphragm Material | EPDM |
Description
Flow Control Valve, Pipe Size 3/4 in, Connection FNPT, Flow Rate 5 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/4 in, Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936699Q, Return Line, 6 micron (ZX-936699Q)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- MARTIN SPROCKET & GEAR QUADRA-FLEX COUPLING - DIRECT BORE (6S 1 7/8)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 13)
- Plast-O-Matic Pneumatic Valves