Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1In FNPT, PVC, 8gpm
Mfr # FC100EP-008-PV
Zoro # G4035507
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 1 in
- Overall Length 3 1/2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC100EP-008-PV
- Zoro # G4035507
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Diameter | 2 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Diaphragm Material | EPDM |
Min. Pressure Drop | 15 psi |
Flow Rate | 8 gpm |
Description
Flow Control Valve, Pipe Size 1 in, Connection FNPT, Flow Rate 8 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/2 in, Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- FESTO Push-In L-Fitting QSL-G1/8-6 (QSL-G1/8-6)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD (CA0250X062KW)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm (FC050EP-000-1/2-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- Plast-O-Matic Pneumatic Valves