Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1In FNPT, PVC, 6gpm
Mfr # FC100EP-006-PV
Zoro # G3986044
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1 in
- Overall Length 3 1/2 in
- Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC100EP-006-PV
- Zoro # G3986044
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3 1/2 in |
Diameter | 2 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Flow Rate | 6 gpm |
Diaphragm Material | EPDM |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 1 in, Connection FNPT, Flow Rate 6 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 3 1/2 in, Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK36118)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., ABEC 1 (626 2RS PRX)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 50in PL, T133 (500L100)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6203LLB/15.875C3/L627)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- Plast-O-Matic Pneumatic Flow Control Valves