Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/4In FNPT, PVC, 2gpm
Mfr # FC025EP-002-000-PV
Zoro # G4020581
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1/4 in
- Overall Length 2 3/8 in
- Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC025EP-002-000-PV
- Zoro # G4020581
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 3/8 in |
Diameter | 1 1/8 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Flow Rate | 2 gpm |
Min. Pressure Drop | 15 psi |
Diaphragm Material | EPDM |
Description
Flow Control Valve, Pipe Size 1/4 in, Connection FNPT, Flow Rate 2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 3/8 in, Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 61805ZZ (61805-ZZ)
- CHIEF Rotary Flow Dividers, 0.517 CID (253063)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm (FC050EP-001-1/2-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- ARO Valve, Flow Control (119307-103)
- Plast-O-Matic Pneumatic Valves