Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/4In FNPT, PVC, 1.5gpm
Mfr # FC025EP-001-1/2-PV
Zoro # G4132581
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1/4 in
- Overall Length 2 3/8 in
- Diaphragm Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # FC025EP-001-1/2-PV
- Zoro # G4132581
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 2 3/8 in |
Diameter | 1 1/8 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Diaphragm Material | EPDM |
Flow Rate | 1 1/2 gpm |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 1/4 in, Connection FNPT, Flow Rate 1 1/2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 3/8 in, Diameter 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Barrel Pump, Oil, 10 oz (5NUD4)
- FOSTER Industrial Interchange, Sckt, Brass, 1/4" (3003GB)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- Plast-O-Matic Pneumatic Valves