Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/2In FNPT, PVC, 1gpm
Mfr # FC050EP-001-000-PV
Zoro # G4059641
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 1/2 in
- Overall Length 2 1/4 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # FC050EP-001-000-PV
- Zoro # G4059641
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Diaphragm Material | EPDM |
Flow Rate | 1 gpm |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 1/2 in, Connection FNPT, Flow Rate 1 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 1/4 in, Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04287, Pressure Line, 5 micron, Outside-In (MF0306447)
- BESTORQ Micro V Belt, 65.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (653K8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- MAIN FILTER Hydraulic Filter, replaces WIX D55E40TAV, Pressure Line, 40 micron, Outside-In (MF0435960)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- CAMOZZI Mc104-Av Soft Start Valve, 1/4" Ports, BSPp Thread Ports (MC104-AV)
- Plast-O-Matic Pneumatic Valves