Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/2In FNPT, PVC, 1.5gpm
Mfr # FC050EP-001-1/2-PV
Zoro # G4138014
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1/2 in
- Overall Length 2 1/4 in
- Diaphragm Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # FC050EP-001-1/2-PV
- Zoro # G4138014
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Diaphragm Material | EPDM |
Flow Rate | 1 1/2 gpm |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 1/2 in, Connection FNPT, Flow Rate 1 1/2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 1/4 in, Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Relief Top Vent, 45-80 psi (A47100)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 3/4 In., FNPT (BSDA075T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 5gpm (FC075EP-005-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- Plast-O-Matic Pneumatic Flow Control Valves