Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm
Mfr # FC050EP-000-1/4-PV
Zoro # G4080045
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection FNPT
- Pipe Size 1/2 in
- Overall Length 2 1/4 in
- Diaphragm Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # FC050EP-000-1/4-PV
- Zoro # G4080045
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Flow Control Valve |
Body Material | PVC |
Connection | FNPT |
Diaphragm Material | EPDM |
Min. Pressure Drop | 15 psi |
Flow Rate | 1/4 gpm |
Description
Flow Control Valve, Pipe Size 1/2 in, Connection FNPT, Flow Rate 1/4 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 1/4 in, Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- GATES PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-09 (225-3MGT-09)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1-1/2 In. (BSDA150T-NC-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (SCU 604-1/8)
- Plast-O-Matic Pneumatic Flow Control Valves