Shop All Pneumatic Flow Control Valves
Plast-O-Matic
Flow Control Valve, 1/2In FNPT, PVC, 1/2gpm
Mfr # FC050EP-000-1/2-PV
Zoro # G4174992
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection FNPT
- Body Material PVC
- Pipe Size 1/2 in
- Overall Length 2 1/4 in
- Flow Rate 1/2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # FC050EP-000-1/2-PV
- Zoro # G4174992
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 1/4 in |
Diameter | 1 1/4 in |
Details
Item | Flow Control Valve |
Connection | FNPT |
Body Material | PVC |
Flow Rate | 1/2 gpm |
Diaphragm Material | EPDM |
Min. Pressure Drop | 15 psi |
Description
Flow Control Valve, Pipe Size 1/2 in, Connection FNPT, Flow Rate 1/2 gpm, Diaphragm Material EPDM, Body Material PVC, Min. Pressure Drop 15 psi, Overall Length 2 1/4 in, Diameter 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- HANKISON Refrigerated Dryer Maint Kit, 3JR57 (HITFMK3)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 oz. (13602)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PP)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PP)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- Plast-O-Matic Pneumatic Flow Control Valves