Shop All Cooling Sight Glasses
Plast-O-Matic
Double Wall Sight, 6 In. Flange, Poly
Mfr # GYWX600V-PP
Zoro # G4020861
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Connection Type Wafer-Style Flange
- Connection Material Polypropylene
- Sight Material Acrylic/Pyrex
- Sight Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plast-O-Matic
- MFR # GYWX600V-PP
- Zoro # G4020861
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 6 in |
Sight Length | 4 1/4 in |
Overall Length | 6.1 in |
Wafer Assembly Length | 6 1/8 in |
Bolt Length | 10 in |
Bolt Thread Size | 3/4"-10 |
Maximum Flange Inside Diameter | 6 5/16 in |
Wafer Assembly Diameter | 8 11/16 in |
Description
Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 6 in, Maximum Operating Pressure 72 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 6.1 in, Window Material Acrylic, Seal Material Viton, Flow Direction Any Direction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- ROBERTSHAW 720-079 24V 1/2" X 3/4" (720-079)
- ARMSTRONG 47K28 R02592A003 Wheel-Blower (47K28)
- SUPCO Fan Blade, 4C1875C1 (FB402)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- PLAST-O-MATIC Single Wall Sight, 1/2 In. FNPT, PVC (GX050V-PV)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- Plast-O-Matic Cooling Sight Glasses