Shop All Cooling Sight Glasses
Plast-O-Matic
Double Wall Sight, 3 In. Flange, Poly
Mfr # GYW300V-PP
Zoro # G3917812
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Connection Type Wafer-Style Flange
- Connection Material Polypropylene
- Sight Material Acrylic/Pyrex
- Sight Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plast-O-Matic
- MFR # GYW300V-PP
- Zoro # G3917812
- Country of Origin United States
- Category Cooling Sight Glasses
Dimensions
Pipe Size | 3 in |
Sight Length | 3 1/4 in |
Overall Length | 5.3 in |
Maximum Flange Inside Diameter | 3 1/16 in |
Wafer Assembly Length | 5 1/4 in |
Bolt Thread Size | 5/8"-11 |
Wafer Assembly Diameter | 5 7/16 in |
Bolt Length | 8 in |
Description
Double Wall Sight Flow Indicator, Body Material Polypropylene, Number of Walls Double, Connection Type Wafer-Style Flange, Connection Thread Size Not Applicable, Thread Gender Not Applicable, Thread Type Not Applicable, Pipe Size 3 in, Maximum Operating Pressure 115 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Orientation Horizontal, Vertical, Overall Length 5.3 in, Window Material Acrylic, Seal Material Viton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15 x 25x 1 Washable Electrostatic Furnace Air Filter (15251.E)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- WHITE-RODGERS 36C74-913 24Vac Gas Valve, (36C74-913)
- PLAST-O-MATIC Single Wall Sight, 3 In. FNPT, PVC (GX300V-PV)
- PLAST-O-MATIC Single Wall Sight, 1/2 In. FNPT, PVC (GX050V-PV)
- PLAST-O-MATIC Single Wall Sight, 1-1/2 In. FNPT, Poly (GX150V-PP)
- PLAST-O-MATIC Double Wall Sight, 2 In. FNPT, PVC (GY200V-PV)
- PLAST-O-MATIC Single Wall Sight, 1 In. FNPT, PVC (GX100V-PV)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- ZORO SELECT Sight Glass, 1/2Mx1/2F Flare (6AWU1)
- Plast-O-Matic Cooling Sight Glasses